The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
13383636255
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383636255
Product Description
Air Conditioner, 460 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
7,000 BTUs |
95/95 Rating BTU/H |
6,140 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
2 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
11.8 " |
Width |
19.09 " |
Depth |
19.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13383644255
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383644255
Product Description
Air Conditioner, 115VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
7,000 BTUs |
95/95 Rating BTU/H |
6,140 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
8.5 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
65.6 " |
Width |
19.09 " |
Depth |
21.02 " |
-
13383639251
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383639251
Product Description
Air Conditioner, 230 VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
7,000 BTUs |
95/95 Rating BTU/H |
6,140 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
4.5 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
19.1 " |
Width |
19.09 " |
Depth |
15.6 " |
-
13383639255
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383639255
Product Description
Air Conditioner, 230 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
7,000 BTUs |
95/95 Rating BTU/H |
6,140 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
4.5 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
47.6 " |
Width |
19.09 " |
Depth |
19.5 " |
-
13383644251
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383644251
Product Description
Air Conditioner, 115VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
7,000 BTUs |
95/95 Rating BTU/H |
6,140 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
8.5 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
36 " |
Width |
19.09 " |
Depth |
12 " |
-
13383636251
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383636251
Product Description
Air Conditioner, 460 VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
7,000 BTUs |
95/95 Rating BTU/H |
6,140 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
2 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
60.47 " |
Width |
19.09 " |
Depth |
10.04 " |
Shop By
Close
Selected Filters
-
Product Series
DTS 3145
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved